
20" x 20" Watercolor Soft Pastel Dogwood Bouquet Canvas Wall Art
Mfr # 398888
Zoro # G722888648
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Subject
Plants & Flowers
Shape
Square
Material
Polyester
Depth
1.25 in
Primary Art Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
398888
Zoro #
G722888648
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Length
20 in
Width
20 in
Details
Subject
Plants & Flowers
Shape
Square
Material
Polyester
Primary Art Material
Canvas
Commercial Use
No
Item
Wall Art
Number of Pieces Included
1
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Color
Blue
Art Type
Print
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Description
The 20 inches x 20 inches watercolor soft pastel dogwood bouquet canvas wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 20 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.