Shop HOMEROOTS
See all product information
Create Account
20" X 23" X 5" Brown Wooden Plaque
Mfr # 274828
Zoro # G622884962
product price:Â $79.35
/eaKey Features
Color
Brown
Orientation
Horizontal Only
Finish
Coated
Length
20 in
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274828
- Zoro #
- G622884962
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Depth
- 5 in
- Width
- 23 in
Details
- Color
- Brown
- Orientation
- Horizontal Only
- Finish
- Coated
- Item
- Wall Decor
- Material
- Wood
- Style
- Traditional
- Assembly Required
- No
Description
Add this wall mount that comes with new and classic design to your home entry, office or dressing room. Our wood plank plaque wears an intriguingly antique style with elegant finish. In addition, you can treat your guests at the waiting room to some artistic scenery with this well-crafted wood plank. - Measures 20" X 23" X 5" Stylish with distressed design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.