20" X 24" Map Of Kentucky Mammoth Cave Vintage Poster Wall Art

  • Mfr # 391965

  • Zoro # G922887908


product price:  $29.99
/ea

Key Features

Subject
Geography
Length
24 in
Commercial Use
Yes
Depth
0.1 in
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
391965
Zoro #
G922887908
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Depth
0.1 in
Width
20 in

Details

Subject
Geography
Commercial Use
Yes
Number of Pieces Included
1
LED/Illuminated
No
Finish
Matte
Art Type
Print
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Color
Cream
Material
Paper
Shape
Rectangle
Wall Mounting Hardware Included
No
Item
Wall Art
Primary Art Material
Paper

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 20 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.