
20" X 24" Vintage 1562 Map Of Early Americas Wall Art
Mfr # 391929
Zoro # G122887609
product price:Â $29.99
/eaKey Features
Color
Black, Cream
Finish
Matte
Width
20 in
Length
24 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391929
Zoro #
G122887609
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Length
24 in
Depth
0.1 in
Details
Color
Black, Cream
Finish
Matte
Art Type
Print
Item
Wall Art
Number of Pieces Included
1
Primary Art Material
Paper
LED/Illuminated
No
Wall Mounting Hardware Included
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.