
20" X 24" Vintage 1718 Map Of New France
Mfr # 391944
Zoro # G022887891
product price:Â $29.99
/eaKey Features
Primary Art Material
Paper
Width
20 in
Finish
Matte
Length
24 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
391944
Zoro #
G022887891
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Length
24 in
Depth
0.1 in
Details
Primary Art Material
Paper
Finish
Matte
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Material
Paper
Item
Wall Art
Art Type
Print
Shape
Rectangle
LED/Illuminated
No
Color
Tan
Assembly Required
No Assembly Needed
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.