
20" X 24" Vintage 1846 Map Of Mexico Wall Art
Mfr # 391972
Zoro # G322889748
product price:Â $29.99
/eaKey Features
Finish
Matte
Art Type
Print
Assembly Required
No Assembly Needed
Color
Cream
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391972
Zoro #
G322889748
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Depth
0.1 in
Width
20 in
Details
Item
Wall Art
Finish
Matte
Art Type
Print
Assembly Required
No Assembly Needed
Color
Cream
Wall Mounting Hardware Included
No
Material
Paper
Number of Pieces Included
1
Primary Art Material
Paper
LED/Illuminated
No
Shape
Rectangle
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.