
20" X 28" Houdini Master Of Mystery Vintage Magic Poster Wall Art
Mfr # 393346
Zoro # G522888619
product price:Â $29.99
/eaKey Features
Color
Cream, Red
LED/Illuminated
No
Number of Pieces Included
1
Subject
Advertisements
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
393346
Zoro #
G522888619
UPC #
-
Country of Origin
United States
Dimensions
Length
28 in
Depth
0.1 in
Width
20 in
Details
Color
Cream, Red
LED/Illuminated
No
Number of Pieces Included
1
Subject
Advertisements
Shape
Rectangle
Material
Paper
Commercial Use
Yes
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Art Type
Print
Primary Art Material
Paper
Finish
Matte
Assembly Required
No Assembly Needed
Item
Wall Art
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 28 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.