Shop HOMEROOTS
See all product information
Create Account
20" X 28" Lassen Volcanic National Park Vintage Travel Poster Wall Art
- Mfr # 394302
- Zoro # G222888575
product price:Â
$
30.95
/ea
Key Features
Finish
Matte
LED/Illuminated
No
Set Type
Single Piece Item
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394302
- Zoro #
- G222888575
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- Assembly Required
- No Assembly Needed
- Art Type
- Item
- Wall Art
- Subject
- Advertisements
- Commercial Use
- Yes
- Material
- Paper
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Color
- Pink, Yellow
Dimensions
- Width
- 20 in
- Depth
- 0.1 in
- Length
- 28 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 28 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.