
20" X 28" Map Of Virginia C1627 Vintage Poster Wall Art
Mfr # 391935
Zoro # G322887393
product price:Â $29.99
/eaKey Features
Art Type
Print
Primary Art Material
Paper
Commercial Use
Yes
Assembly Required
No Assembly Needed
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391935
Zoro #
G322887393
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
28 in
Width
20 in
Details
Art Type
Print
Primary Art Material
Paper
Commercial Use
Yes
Assembly Required
No Assembly Needed
Finish
Matte
Set Type
Single Piece Item
Item
Wall Art
Material
Paper
LED/Illuminated
No
Subject
Geography
Shape
Rectangle
Number of Pieces Included
1
Color
Cream
Wall Mounting Hardware Included
No
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 28 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.