Shop HOMEROOTS
See all product information
Create Account
20" X 28" Rainier National Park C1920S Vintage Travel Poster Wall Art
- Mfr # 394314
- Zoro # G722888815
product price:Â
$
30.95
/ea
Key Features
Material
Paper
Commercial Use
Yes
Finish
Matte
Shape
Rectangle
Color
Blue, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394314
- Zoro #
- G722888815
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Commercial Use
- Yes
- Finish
- Matte
- Shape
- Rectangle
- Color
- Blue, Green
- Item
- Wall Art
- Art Type
- Assembly Required
- No Assembly Needed
- Subject
- Transportation
- Primary Art Material
- Paper
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
Dimensions
- Length
- 28 in
- Width
- 20 in
- Depth
- 0.1 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 28 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.