
20" X 28" Vintage 1598 Map Of The Americas Wall Art
Mfr # 391932
Zoro # G322887454
product price:Â $29.99
/eaKey Features
Material
Paper
Color
Cream, Gray
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391932
Zoro #
G322887454
UPC #
-
Country of Origin
United States
Dimensions
Length
28 in
Width
20 in
Depth
0.1 in
Details
Material
Paper
Color
Cream, Gray
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Item
Wall Art
Primary Art Material
Paper
Shape
Rectangle
Finish
Matte
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 28 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.