20" x 28" Zion National Park c1938 Vintage Travel Poster Wall Art
- Mfr # 394385
- Zoro # G122888941
product price:Â
$
30.95
/ea
Key Features
Material
Paper
Assembly Required
No Assembly Needed
Commercial Use
Yes
Finish
Matte
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394385
- Zoro #
- G122888941
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
- Finish
- Matte
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
- Subject
- Advertisements
- Shape
- Rectangle
- Color
- Blue, Green
- Item
- Wall Art
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Art Type
Dimensions
- Length
- 28 in
- Depth
- 0.1 in
- Width
- 20 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 28 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.