
20" X 30" Houdini Handcuff King Vintage Magic Poster Wall Art
Mfr # 393357
Zoro # G322887621
product price:Â $29.99
/eaKey Features
Width
20 in
Depth
0.1 in
Material
Paper
Assembly Required
No Assembly Needed
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393357
Zoro #
G322887621
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Depth
0.1 in
Length
30 in
Details
Material
Paper
Assembly Required
No Assembly Needed
Art Type
Print
Set Type
Single Piece Item
Commercial Use
Yes
Primary Art Material
Paper
Color
Red, Yellow
Item
Wall Art
Number of Pieces Included
1
Shape
Rectangle
Finish
Matte
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Advertisements
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.