
20" X 30" Houdini In Handcuffs Vintage Magic Poster Wall Art
Mfr # 393404
Zoro # G722888938
product price: $29.99
/eaKey Features
Set Type
Single Piece Item
Finish
Matte
Subject
Entertainment
Shape
Rectangle
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393404
Zoro #
G722888938
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
30 in
Width
20 in
Details
Set Type
Single Piece Item
Finish
Matte
Subject
Entertainment
Shape
Rectangle
Primary Art Material
Paper
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Color
Red, Yellow
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Art Type
Print
Commercial Use
Yes
Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.