
20" X 30" Vintage 1933 Map Of Long Island Wall Art
Mfr # 391988
Zoro # G822888050
product price:Â $27.89
/eaKey Features
Shape
Rectangle
Number of Pieces Included
1
Width
20 in
Length
30 in
Color
Blue, Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391988
Zoro #
G822888050
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Length
30 in
Depth
0.1 in
Details
Shape
Rectangle
Number of Pieces Included
1
Color
Blue, Brown
Primary Art Material
Paper
Art Type
Print
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Item
Wall Art
Material
Paper
LED/Illuminated
No
Finish
Matte
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.