Shop HOMEROOTS
See all product information
Create Account
20" X 30"Birds Over Lake Michigan C1929 Vintage Travel Poster Wall Art
- Mfr # 394331
- Zoro # G022888454
product price:Â
$
30.95
/ea
Key Features
Color
Green
Material
Paper
Art Type
Print
Width
20 in
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394331
- Zoro #
- G022888454
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- Material
- Paper
- Art Type
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Subject
- Animals
- Item
- Wall Art
- Finish
- Matte
- Wall Mounting Hardware Included
- No
- Commercial Use
- Yes
Dimensions
- Width
- 20 in
- Length
- 30 in
- Depth
- 0.1 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.