20" X 35" X 32" Cherry Wood Nightstand (No Marble Top)
Mfr # 346989
Zoro # G622906633
product price: $1,117.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Commercial Use
No
Length
32 in
Frame Material
Solid Wood
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
346989
Zoro #
G622906633
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
32 in
Depth
35 in
Width
20 in
Details
Number of Pieces
1
Commercial Use
No
Frame Material
Solid Wood
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Shape
Rectangular
Material
Solid Wood
Style
Traditional
Description
This collection is richly detailed and delicately crafted, its traditional style brings grace and elegance to every room. It is constructed with select hardwood solids and veneers and finished in cherry finish. Featuring a wooden top, three drawers with glide side metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.