Shop HOMEROOTS
See all product information
Create Account
20" X 36" Decorative Sham Pillow
Mfr # 523055
Zoro # G022911299
product price:Â
$
89.19
/ea
Key Features
Width
36 in
Length
20 in
Gusseted Edge
No
Washing Instructions
Yes
Cooling Technology
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523055
- Zoro #
- G022911299
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 36 in
- Length
- 20 in
- Depth
- 0.2 in
Details
- Item
- Bed Pillows
- Gusseted Edge
- No
- Washing Instructions
- Yes
- Cooling Technology
- No
- Style
- Transitional
- Color
- Ivory
- Hypoallergenic
- No
- Type
- Decorative Sham Pillow
- Antimicrobial
- No
- Commercial Use
- No
- Removable Cover
- Yes
Description
Enhance your bedroom decor with the 20-inch x 36-inch decorative sham pillow. Crafted from belgian flax linen, this transitional style pillow features a jersey knit weave with a plush 200 tc cotton sateen for ultimate comfort. Designed with a non-pilling quality, it ensures lasting quality. The removable cover allows for easy cleaning, as it is machine washable. Perfectly fitting a 20-inch mattress, this decorative pillow adds a touch of elegance to your space. 20-inch H x 36-inch W x 0.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.