20" X 42" X 56" Antique Champagne Wood Poly Resin Chest

  • Mfr # 347130

  • Zoro # G422908387


product price:  $1,497.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
No Assembly Needed
Length
56 in
Color
Champagne
Number of Drawers
5
Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347130
Zoro #
G422908387
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
56 in
Depth
42 in
Width
20 in

Details

Assembly Required
No Assembly Needed
Color
Champagne
Number of Drawers
5
Finish
Antique
Style
Traditional
Dresser Orientation
Vertical
Material
Solid Wood
Commercial Use
No
Doors Included
No
Item
Dressers

Description

This chest offers a sophisticated look, clean lines and contemporary style. Add this chest to your bedroom to provide an elegant style that will bring you a perfect sleek design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.