20" X 43" X 55" Gold Patina Bone Wood Poly Resin Chest
Mfr # 347058
Zoro # G222908303
product price:Â $1,766.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Number of Drawers
5
Depth
43 in
Dresser Orientation
Vertical
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
347058
Zoro #
G222908303
UPC #
-
Country of Origin
China
Dimensions
Depth
43 in
Length
55 in
Width
20 in
Details
Commercial Use
No
Number of Drawers
5
Dresser Orientation
Vertical
Finish
Brass
Item
Dressers
Style
Traditional
Doors Included
Yes
Material
Solid Wood
Color
Brown
Assembly Required
No Assembly Needed
Description
This chest is a new rendition to a classic style, finished in gold patina with a hint of gold. The antiqued look is further highlighted with hand applied burnish. This chest features five Felt-Lined drawers and two doors with detailed French front and back. Add this piece to any bedroom for extra storage with some class. Some assembly Required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.