Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
20in X 51in X 89in Cherry Oak Wood Poly Resin Glass Curio Cabinet
- Mfr # 347004
- Zoro # G723439764
product price:Â
$
3,182.99
/ea
Key Features
Width
20 in
Cabinet Doors
Yes
Overall Length
89 in
Finish
Polished
Overall Depth
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347004
- Zoro #
- G723439764
- UPC #
- -
- Country of Origin
- China
- Cabinet Doors
- Yes
- Item
- Cabinets
- Finish
- Polished
- Assembly
- Full Assembly Needed
- Color
- Dark Brown
- Weight Capacity
- 100 lbs
Dimensions
- Width
- 20 in
- Overall Length
- 89 in
- Overall Depth
- 51 in
Description
This traditional collection reflects highly decorative details, pedestal table, oversized claw feet, shaped top and decorative carving inlay veneers on apron. The dining chairs reflect carefully selected wood carving and upholstery in a symphony of material. Matching hutch & buffet reflects all carefully selected design features as the dining collection. This collection will be the showpiece of your dining room environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.