
21" Antiqued Brass Metal Novelty Table Lamp With White Globe Shade
Mfr # 643473
Zoro # G822372375
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Color
Brass/White
Depth
13 in
Height
21 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643473
Zoro #
G822372375
UPC #
-
Country of Origin
China
Dimensions
Width
8 in
Depth
13 in
Height
21 in
Details
Color
Brass/White
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Embrace the good life with this hard working and stylish 21-inch antiqued brass metal novelty table lamp with white globe shade. The base of this lamp is made of antiqued brass metal. Includes a white glass, globe shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 8.00-inch w x 13.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.