
21" Antiqued Gold And White Aluminum And Marble Tabletop Sculpture
Mfr # 628139
Zoro # G822884014
product price:Â $57.99
/eaKey Features
Construction Method
Hand Finished
Occasion
No Holiday
Depth
3 in
Shape
Novelty
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
628139
Zoro #
G822884014
UPC #
-
Country of Origin
India
Dimensions
Depth
3 in
Length
20.5 in
Width
4 in
Details
Construction Method
Hand Finished
Occasion
No Holiday
Shape
Novelty
Finish
Gold
Sculpture Type
Tabletop Sculpture
Nature Motif
No Nature
Plays Music
No
Hand Painted
No
Assembly Required
No
Design Motif
Not an animal
Color
Antiqued Gold, White
Item
Sculptures
Material
Aluminum, Marble
Commercial Use
Yes
Subject
No Subject
LED Lighting
No
Description
Unique and decorative, this 21-inch antiqued gold and white aluminum and marble tabletop sculpture will leave a lasting impression. A perfect decorative addition for anyone who loves a stylish look and feel. Hand finished by skilled artisans, this piece showcases exceptional craftsmanship that highlights its modern style. The combination of textured ribbed aluminum and marble creates a striking contrast, ensuring it stands out in any setting. Ideal for enhancing your interiors, this sculpture is a testament to contemporary design and elegance, making it an essential accessory for your home decor. 20.5-inch h x 4-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.