Zoro Homepage

21" Aqua Faux Leather Table Lamp LED With White Shade

  • Mfr # 642950

  • Zoro # G822374539


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Height
21 in
Depth
10 in
Color
White/Aqua
Width
6 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642950
Zoro #
G822374539
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
10 in
Width
6 in

Details

Item
Table Lamp
Color
White/Aqua
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 21-inch aqua faux leather table lamp led with white shade. The base of this lamp is made of aqua faux leather. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.