Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Aqua Faux Leather Table Lamp LED With White Shade

  • Mfr # 642998

  • Zoro # G822349469


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Color
White/Aqua
Height
21 in
Application Type
Yes
Width
6 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
642998
Zoro #
G822349469
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Width
6 in
Depth
10 in

Details

Color
White/Aqua
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

This 21-inch aqua faux leather table lamp led with white shade is the perfect combination of design and function. The base of this lamp is made of faux leather finished in a aqua tone. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.