Zoro Homepage

21" Aqua Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 642970

  • Zoro # G522351250


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Depth
10 in
Assembly Required
No Assembly Needed
Color
White
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642970
Zoro #
G522351250
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Depth
10 in
Height
21 in

Details

Assembly Required
No Assembly Needed
Color
White
Item
Table Lamp
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 21-inch aqua faux leather usb table lamp led with white shade. The base of this lamp is made of faux leather finished in a aqua tone. Includes a white fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.