Zoro Homepage

21" Beige Faux Leather Table Lamp LED With White Shade

  • Mfr # 642951

  • Zoro # G422366774


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
10 in
Color
White/Beige
Height
21 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642951
Zoro #
G422366774
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
21 in
Width
6 in

Details

Assembly Required
No Assembly Needed
Color
White/Beige
Item
Table Lamp
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 21-inch beige faux leather table lamp led with white shade. The lamp is made of sturdy faux leather and features a beige color. The white shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.