Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Black And Gold Aluminum Round Pedestal End Table

  • Mfr # 556526

  • Zoro # G422361557


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black Gold
Height
20.5 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556526
Zoro #
G422361557
UPC #
-
Country of Origin
India

Dimensions

Height
20.5 in
Width
19 in
Depth
19 in

Details

Item
End-Side Table
Tabletop Color
Black Gold
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Show off your exquisite taste with this 21-inch black and gold aluminum round pedestal end table. Offering a nice color combination, the top of this aluminum table is black, while the base compliments it nicely in gold. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 20.5-inch h x 19-inch w x 19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.