21" Black and Gold Faux Leather Vanity Chair

  • Mfr # 554176

  • Zoro # G022810394


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Ottoman Included
No
Purposeful Distressing Type
No Distressing
Leg Material
Metal
Upholstery Material
Faux Leather
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554176
Zoro #
G022810394
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20.7 in
Overall Depth
14.37 in
Overall Height
18.3 in

Details

Ottoman Included
No
Purposeful Distressing Type
No Distressing
Leg Material
Metal
Upholstery Material
Faux Leather
Weight Capacity
250 lb
Leg Color
Gold
Seat Material
Metal
Accent Chair Pattern
Solid Color
Seat Color
Black, Gold
Item
Vanity Chair
Upholstery Color
Black
Legs Included
Yes
Adjustable Headrest
No
Hardware Finish
Matte
Removable Seat Cushions
No
Includes
1 Chair
Arms Included
No

Description

Stylish, elegant and fully functional, the 21-inch black and gold faux leather vanity chair adds a touch of panache to any set up. This gorgeous solid color black vanity chair is masterfully upholstered in durable faux leather. The sturdy inner frame is built with high quality metal, featuring a loose back that is accented with soft and comfortable cushioning. 18.3-inch h x 20.7-inch w x 14.37-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.