
21" Black And Gold Stone And Stainless Steel Round Pedestal End Table
Mfr # 554649
Zoro # G222832585
product price:Â $450.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Gold
Hand Crafted
No
Assembly
Partial Assembly Needed
Mirrored
No
Tabletop Material
Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554649
Zoro #
G222832585
UPC #
-
Country of Origin
China
Dimensions
Height
20.9 in
Width
21.6 in
Length
21.6 in
Details
Leg Color
Gold
Hand Crafted
No
Assembly
Partial Assembly Needed
Mirrored
No
Tabletop Material
Stone
Assembled/Unassembled
Unassembled
Finish
Glossy
Purposeful Distressing Type
No Distressing
Item
End-Side Tables
Base Material
Stainless Steel
Weight Capacity
100 lb
Style
Contemporary
Includes
1 Table
Tabletop Color
Black
Leg Type
Pedestal
Shape
Round
Set
No
Commercial Use
Yes
Description
Show off your exquisite taste with this 21-inch black and gold stone and stainless steel round pedestal end table. The gold coloration of the high quality, unique geometric circles stainless steel base marries nicely with the black faux marble stone top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 20.9-inch h x 21.6-inch w x 21.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.