Zoro Homepage

21" Black and White Faux Feather Tripod Table Lamp

  • Mfr # 524258

  • Zoro # G422364589


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Color
White/Black
Application Type
Yes
Width
13 in
Height
20.5 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524258
Zoro #
G422364589
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Height
20.5 in
Depth
13 in

Details

Color
White/Black
Application Type
Yes
Item
Table Lamp
Assembly Required
Full Assembly Needed

Description

This 21" black and white faux feather novelty table lamp is a glam combination of fun design and function. The modern black metal tubular tripod base is topped off with a fun and funky ball of faux feathers in white that creates a modern and glam look when it is lit or not. This fabulous lux lamp is designed to provide general lighting to the area and add a bit of exotic personality to your room. Bring some lite and good fashion vibes into your space with this updated and stylishly designed lamp. 20.5" H x 13" W x 13" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.