
21" Black and White Marble Table Lamp With White Drum Shade
Mfr # 524412
Zoro # G022374162
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
White
Application Type
No
Depth
13 in
Width
13 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524412
Zoro #
G022374162
UPC #
-
Country of Origin
China
Dimensions
Depth
13 in
Width
13 in
Height
21 in
Details
Color
White
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Description
Bring of level of elegance and freshness to your space with this high quality 21-inch black and white marble table lamp with white drum shade. The base of this lamp is made of marble finished in a black and white tone. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21-inch H x 13-inch W x 13-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.