Zoro Homepage

21" Black Faux Leather Table Lamp LED With White Shade

  • Mfr # 642952

  • Zoro # G422365296


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Color
White/Black
Height
21 in
Depth
10 in
Assembly Required
No Assembly Needed
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642952
Zoro #
G422365296
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
10 in
Width
6 in

Details

Color
White/Black
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 21-inch black faux leather table lamp led with white shade. The lamp is made of sturdy faux leather and features a black color. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.