
21" Black Geometric Glass And Metal Tabletop Pillar Candle Holder
Mfr # 608390
Zoro # G722882165
product price:Â $54.99
/eaKey Features
Color
Black
Width
4.75 in
Finish Style
No Distressing
Overall Depth
4.75 in
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608390
Zoro #
G722882165
UPC #
-
Country of Origin
China
Dimensions
Width
4.75 in
Overall Depth
4.75 in
Length
21.25 in
Details
Color
Black
Finish Style
No Distressing
Style
Modern
Capacity
1
Construction Method
Handmade
Commercial Use
No
Pattern
Geometric
Item
Candle Holders
Intended Room
Living Room
Holder Type
Pillar
Placement Type
Tabletop
Finish
Does Not Apply
Material
Glass, Metal
Assembly Required
No
Shape
3" Wide Pillar
Description
Create a warm and inviting environment in any space with this 21-inch black geometric glass and metal tabletop pillar candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are an attractive way to turn a simple candle into a piece of decor. 21.25-inch h x 4.75-inch w x 4.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.