Zoro Homepage

21" Black Iron Desk Table Lamp With Black Bell Shade

  • Mfr # 530918

  • Zoro # G722342997


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
12 in
Depth
12 in
Color
Black
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530918
Zoro #
G722342997
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Width
12 in
Depth
12 in

Details

Color
Black
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
No

Description

Add a bright anchor to your room with this 21-inch black iron desk table lamp with black bell shade. The base of this lamp is made of black iron. The black bell metal shade is finishes this piece off nicely and symmetrically This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 21-inch H x 12-inch W x 12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.