This item is Discontinued.

Homeroots 21" Black Metal Glass And Faux Wicker Outdoor Side Table 535190

21" Black Metal Glass And Faux Wicker Outdoor Side Table (Discontinued)

  • Mfr # 535190
  • Zoro # G122374680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535190
Zoro #
G122374680
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Length
21 in
Height
19 in

Details

Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Item
Outdoor Table
Color
Black

Description

Upgrade your outdoor space with our versatile and stylish 21-inch black metal glass and faux wicker outdoor side table. This side table is a natural complement to any outdoor decor, adding both function and style to your space. Glass has a sleek and modern aesthetic design that is easy to clean and maintain. Featuring a black metal base, this table features a glass top over a faux wicker inlay that gives this table both form and function. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 19.00-inch h x 21.00-inch w x 21.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.