
21" Black Metal Globe Table Lamp With Clear Globe Shade
Mfr # 524380
Zoro # G222357507
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Depth
9 in
Width
9 in
Height
21 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524380
Zoro #
G222357507
UPC #
-
Country of Origin
China
Dimensions
Depth
9 in
Width
9 in
Height
21 in
Details
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Black
Description
This 21-inch black metal globe table lamp with clear globe shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a black color. The clear globe glass shade is a great compliment to this lamp. Modern in design, this globe table lamp is designed as simple sphere that lights from within. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21-inch H x 9-inch W x 9-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.