Zoro Homepage

21" Black Metal Outdoor Coffee Table

  • Mfr # 535191

  • Zoro # G722370051


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Width
21 in
Assembly Required
Partial Assembly Needed
Height
19 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535191
Zoro #
G722370051
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Height
19 in
Length
21 in

Details

Application Type
Non-Commercial
Item
Outdoor Table
Assembly Required
Partial Assembly Needed
Color
Black/Coffee

Description

Bring your outdoor living to the next level with our premium 21-inch black metal outdoor coffee table. Our outdoor coffee table is a convenient addition to your outdoor seating area. It provides a flat surface for you to place drinks, snacks, and other items, so you won't have to reach down to the ground or struggle to balance items on your lap. If you are looking for an easy-to-clean black tabletop, our metal design is ideal for you. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Don't miss out on this must-have outdoor accessory. 19-inch h x 21-inch w x 21-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.