Zoro Homepage

21" Black Metal Round USB Table Lamp With Black Drum Shade

  • Mfr # 545830

  • Zoro # G522344122


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Width
15.25 in
Application Type
Yes
Height
20.5 in
Color
Black
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545830
Zoro #
G522344122
UPC #
-
Country of Origin
China

Dimensions

Width
15.25 in
Height
20.5 in
Depth
7 in

Details

Application Type
Yes
Item
Table Lamp
Color
Black
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 21-inch black metal round usb table lamp with black drum shade. The base of this lamp is made of black metal. The black drum metal shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 20.5-inch H x 15.25-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.