21" Black Steel and Glass Round Rolling Bar Cart

  • Mfr # 530457

  • Zoro # G322370666


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
21 in
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530457
Zoro #
G322370666
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Width
21 in
Depth
21 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Color
Black
Item
Bar Carts and Server

Description

Elevate your entertaining experience with the 21-inch black steel and glass round rolling bar cart. Crafted from durable steel, the sleek frame showcases a stunning blackened bronze finish and three full surfaces for lots of good looking storage and display. he clear glass top offers a stylish surface for displaying drinks and glassware, while the round shape enhances accessibility and flow. This modern design seamlessly blends functionality with aesthetic appeal, making it a versatile addition to your home decor. Equipped with smooth-rolling wheels, this bar cart can be effortlessly moved to suit your hosting needs. 36-inch h x 21-inch w x 21-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.