Zoro Homepage

21" Black Tripod Table Lamp With Pink Faux Feather Shade

  • Mfr # 524257

  • Zoro # G322373896


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Width
13 in
Assembly Required
Full Assembly Needed
Height
20.5 in
Depth
13 in
Color
Pink/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524257
Zoro #
G322373896
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Height
20.5 in
Depth
13 in

Details

Item
Table Lamp
Assembly Required
Full Assembly Needed
Color
Pink/Black
Application Type
Yes

Description

This 21" black tripod table lamp with pink faux feather shade is the perfect combination of design and function. The base of this lamp is made of black metal. The pink globe fabric shade is finishes this piece off nicely and symmetrically A tripod base gives this lamp a unique and modern profile. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 20.5" H x 13" W x 13" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.