Zoro Homepage

21" Blue Faux Leather Table Lamp With White Shade

  • Mfr # 642953

  • Zoro # G822374454


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
10 in
Color
Blue/White
Width
6 in
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642953
Zoro #
G822374454
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
6 in
Height
21 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Blue/White
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 21-inch blue faux leather table lamp with white shade. A gorgeous blue faux leather base brings just the right amount of pizzazz to this fabulous lamp. The white rectangular fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.