Zoro Homepage

21" Blue Faux Leather USB Table Lamp With White Shade

  • Mfr # 643053

  • Zoro # G222369234


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
White/Blue
Application Type
Yes
Assembly Required
No Assembly Needed
Height
21 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643053
Zoro #
G222369234
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
10 in
Width
6 in

Details

Color
White/Blue
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

With this 21-inch blue faux leather usb table lamp with white shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of faux leather finished in a blue tone. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.