
21" Blue Green And Gold Metal Silent Analog Peacock Novelty Wall Clock
Mfr # 626374
Zoro # G322890713
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Finish
Gold
Height
36 in
Color
Blue, Green, Gold
Outdoor Use
No
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
626374
Zoro #
G322890713
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Width
21 in
Depth
2 in
Details
Finish
Gold
Color
Blue, Green, Gold
Outdoor Use
No
Mirrored
No
Commercial Use
Yes
Display Type
Analog
Set
No
Clock Face Material
Metal
Subject
Wildlife
Assembly Required
No Assembly Needed
Shape
Novelty
Hooks
No
Features
Silent Non Ticking
Material
Metal
Clock Movement Type
Quartz Crystal Movement
Item
Wall Clocks
Framed
No
Description
This 21-inch blue green and gold metal silent analog peacock novelty wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. This quirky novelty shape will give your home the perfect amount of individual flair. The clock face not only looks good but is beautiful and uniquely made from metal. Elevate the decor of any room in your house. The eye-catching makeup of this clock will ensure that you never run late again. 36.00-inch h x 21.00-inch w x 2.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.