
21" Blue White And Gold Ombre Glass And Aluminum Pedestal Table Vase
Mfr # 565457
Zoro # G722884985
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Watertight
No
Width
8 in
Material
Aluminum, Glass
Occasion
No Holiday
Style
Contemporary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
565457
Zoro #
G722884985
UPC #
-
Country of Origin
India
Dimensions
Width
8 in
Size
21 in
Length
20.7 in
Depth
8 in
Details
Watertight
No
Material
Aluminum, Glass
Occasion
No Holiday
Style
Contemporary
Assembly Required
No
Item
Vases
Commercial Use
Yes
Color
Blue, Gold
Intended Room
Living Room
Shape
Round
Hand Painted
No
Finish
Does Not Apply
Finish Style
No Distressing
Pattern
Ombre
Vase Type
Table Vase
Description
The 21-inch blue white and gold ombre glass and aluminum pedestal table vase is a stunning addition to any home decor. Crafted from glass with a cast aluminum pedestal base, this elegant accent brings the perfect balance of form and function. A refreshing ombre coloration on the glass goes from aqua blue to white and pairs beautifully with the gold roughhewn surface of the modern and abstract pedestal base. This stunning piece is easy to incorporate into existing decor while adding a contemporary flair to your space. Whether placed on a dining table, entryway console, or coffee table, this vase becomes a stylish focal point. Elevate your interior space with this exquisite piece that reflects both artistry and functionality. 20.7-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.