Zoro Homepage

21" Blush Faux Leather Table Lamp LED With White Shade

  • Mfr # 642955

  • Zoro # G522365950


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Color
White
Height
21 in
Application Type
Yes
Width
6 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642955
Zoro #
G522365950
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Width
6 in
Depth
10 in

Details

Color
White
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

This 21-inch blush faux leather table lamp led with white shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of blush faux leather. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.