Zoro Homepage

21" Brass Iron Desk Table Lamp With Brass Bell Shade

  • Mfr # 530919

  • Zoro # G822340466


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Assembly Required
No Assembly Needed
Width
12 in
Color
Brass
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530919
Zoro #
G822340466
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Width
12 in
Height
21 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Brass
Application Type
No

Description

This 21-inch brass iron desk table lamp with brass bell shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy iron and features a brass color. The brass bell metal shade is finishes this piece off nicely and symmetrically This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21-inch H x 12-inch W x 12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.