
21" Brass Metal Arched Table Lamp With Clear Cone Shade
Mfr # 524488
Zoro # G322341086
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Height
21 in
Color
Gold
Depth
7 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524488
Zoro #
G322341086
UPC #
-
Country of Origin
China
Dimensions
Width
7 in
Height
21 in
Depth
7 in
Details
Item
Table Lamp
Color
Gold
Assembly Required
Partial Assembly Needed
Application Type
No
Description
This 21-inch brass metal arched table lamp with clear cone shade is the perfect combination of design and function. The base of this lamp is made of brass metal. The clear shade has a cone shape and is made of glass, which makes it a perfect choice. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 21-inch H x 7-inch W x 7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.