
21" Brass Metal Globe Table Lamp With Clear Globe Shade
Mfr # 524379
Zoro # G622342837
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Height
21 in
Color
Gold
Width
9 in
Depth
9 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524379
Zoro #
G622342837
UPC #
-
Country of Origin
China
Dimensions
Height
21 in
Width
9 in
Depth
9 in
Details
Color
Gold
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Description
Add a bright anchor to your room with this 21-inch brass metal globe table lamp with clear globe shade. The base of this lamp is made of metal finished in a brass tone. Includes a clear glass, globe shaped shade, making this a fashionable piece that will complement most any interior. Modern in design, this globe table lamp is designed as simple sphere that lights from within. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 21-inch H x 9-inch W x 9-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.