Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Brass Metal Globe Table Lamp With Clear Globe Shade

  • Mfr # 524466

  • Zoro # G322343103


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
21 in
Assembly Required
Partial Assembly Needed
Application Type
No
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524466
Zoro #
G322343103
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Height
21 in
Depth
8 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Gold

Description

This 21-inch brass metal globe table lamp with clear globe shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a brass color. The clear globe glass shade is a great compliment to this lamp. Modern in design, this globe table lamp is designed as simple sphere that lights from within. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21-inch H x 8-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.